
- Series 74000 Single Cup
- 8 1/2" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
Cup Width | 1 3/8 in |
Cone Width | N/A |
Enclosure | N/A |
O.D. Type | Flanged |
Housing Fillet Radius [Max] | 0.13 in |
Bearing Type | Single Cup |
Radial Rating | 20617.5 lbf |
O.D. | 8.5 in |
K Factor | 1.198 |
Origin | Cups |
Cup Type | Single Cup |
Tolerance | Precision |
Series | 74000 |
I.D. | N/A |
Material | Steel |
Weight | 4.771 LB |
EAN or UPC | 53893396088 |
