- Tapered Roller Bearing Set
- 5 1/2" ID x 8 1/2" OD x 1 7/8" Wide
- Class 2 (Standard)
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 8.5 in |
| Series | 74000 |
| End Play | 0.012 in |
| One-Row Radial Rating C90 | 20600 lbf |
| Assembly | TS |
| Cup Width | 1.375 in |
| Housing Shoulder Diameter | 8.19 in |
| Tolerance | Class 2 (Standard) |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 138000 lbf |
| K Factor | 1.2 |
| Cone/Cup | Cup/Cone |
| Cone Width | 1.875 in |
| I.D. | 5 1/2 in |
| Weight | 28.517 LB |
| EAN or UPC | 53893394510 |

