
- 74000 Series Single Cone
- 5 3/8" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
Material | Steel |
Enclosure | Open |
Cup Width | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
O.D. | N/A |
Series | 74000 |
Origin | Cones |
I.D. | 5 3/8 in |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Bore Type | Round Bore |
Tolerance | Precision |
Cone Width | 1 7/8 in |
Weight | 9.862 LB |
EAN or UPC | 53893393476 |
