- 74000 Series Double Cone
- 5.1183" Straight Bore
- 4 7/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cup Width | N/A |
| Bearing Type | Double Cone |
| Cone Width | 4 7/8 in |
| Tolerance | Standard |
| Enclosure | Open |
| Material | Steel |
| Bore Type | Round Bore |
| Cone Type | Double Cone |
| Series | 74000 |
| K Factor | 1.19845 |
| O.D. | N/A |
| Radial Rating | 20617.5 lbf |
| I.D. | 5.1183 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 28.222 LB |
| EAN or UPC | 53893392103 |

