- 74000 Series Single Cone
- 4.7230" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| K Factor | 1.19845 |
| Material | Steel |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| I.D. | 4.723 in |
| Cone Width | 1 7/8 in |
| Tolerance | Standard |
| Series | 74000 |
| Enclosure | Open |
| Radial Rating | 20617.5 lbf |
| O.D. | N/A |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Weight | 12.15 LB |
| EAN or UPC | 53893391236 |

