- Series 745 Double Cup
- 6 5/8" OD x 3 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Crowned Outside Diameter
- Standard Tolerance
| Enclosure | N/A |
| Material | Steel |
| K Factor | 1.795987 |
| O.D. | 6.625 in |
| Radial Rating | 17147.6 lbf |
| Origin | Cups |
| Cup Width | 3 3/8 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Bearing Type | Double Cup |
| I.D. | N/A |
| Cup Type | Double Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | 745 |
| O.D. Type | Crowned |
| Weight | 12.625 LB |
| EAN or UPC | 53893081250 |

