- Series 73000 Double Cup
- 8 3/4" OD x 2 1/8" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| I.D. | N/A |
| O.D. | 8.75 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Tolerance | Standard |
| Series | 73000 |
| Bearing Type | Double Cup |
| Cup Width | 2.125 in |
| Special Features | w/Oil Holes and Groove |
| Cup Type | Double Cup |
| Housing Fillet Radius [Max] | 0.09 in |
| Radial Rating | 13325.1 lbf |
| K Factor | 1.335971 |
| Material | Steel |
| Cone Width | N/A |
| Origin | Cups |
| Weight | 7.242 LB |
| EAN or UPC | 53893389936 |

