- Series 73000 Single Cup
- 8 3/4" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Radial Rating | 13325.1 lbf |
| Cone Width | N/A |
| Series | 73000 |
| I.D. | N/A |
| Cup Width | 15/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.335971 |
| Cup Type | Single Cup |
| Tolerance | Standard |
| O.D. | 8.75 in |
| Origin | Cups |
| Enclosure | N/A |
| O.D. Type | Straight |
| Material | Steel |
| Weight | 3.266 LB |
| EAN or UPC | 53893389851 |

