- 73000 Series Single Cone
- 5 5/8" Straight Bore
- 1.2450" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Bore Type | Round Bore |
| O.D. | N/A |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Radial Rating | 13325.1 lbf |
| Material | Steel |
| K Factor | 1.335971 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 73000 |
| Cone Type | Single Cone |
| I.D. | 5 5/8 in |
| Cone Width | 1.245 in |
| Cup Width | N/A |
| Origin | Cones |
| Weight | 6.04 LB |
| EAN or UPC | 53893389615 |

