- Series 72000 Double Cup
- 4 7/8" OD x 2 3/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Origin | Cups |
| I.D. | N/A |
| K Factor | 0.7925289 |
| Series | 72000 |
| Cup Width | 2 3/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Steel |
| Cup Type | Double Cup |
| Radial Rating | 8910.3 lbf |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. | 4.875 in |
| Bearing Type | Double Cup |
| O.D. Type | Straight |
| Weight | 0.5 LB |
| EAN or UPC | 53893388335 |

