- 72000C Series Single Cone
- 2 3/16" Straight Bore
- 1.2910" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Series | 72000C |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Material | Steel |
| Radial Rating | 9755.3 lbf |
| Tolerance | Standard |
| Cone Width | 1.291 in |
| K Factor | 0.7925289 |
| I.D. | 2 3/16 in |
| Origin | Cones |
| O.D. | N/A |
| Enclosure | Open |
| Weight | 2.72 LB |
| EAN or UPC | 53893387604 |

