- Series 71000 Single Cup
- 7 1/2" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. | 7.5 in |
| Enclosure | N/A |
| Material | Steel |
| Cup Type | Single Cup |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Tolerance | Standard |
| Series | 71000 |
| Cone Width | N/A |
| Cup Width | 1 3/8 in |
| O.D. Type | Flanged |
| Bearing Type | Single Cup |
| Weight | 4.35 LB |
| EAN or UPC | 53893385112 |

