- 4" Shaft Diameter
- 4.999" Housing Bore
- 0.469" Width
- Triple Lip w/One Spring
- Internal
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Construction | 96 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 4 in |
| Pressure | 7 psi |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Triple Lip w/One Spring |
| Housing Bore Dia. | 4.999 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Weight | 0.401 LB |
| EAN or UPC | 53893501079 |

