- Tapered Roller Bearing Set
- 4.531" ID x 7 1/2" OD x 1 7/8" Wide
- Class 0
| Cup Width | 1 3/8 in |
| K Factor | 1.4 |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 122000 lbf |
| Shaft Fillet Radius [Max] | 0.310 in |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 7.5 in |
| Assembly | TS |
| I.D. | 4.531 in |
| Housing Shoulder Diameter | 7.13 in |
| Tolerance | Class 0 (High-Precision) |
| Series | 71000 |
| One-Row Radial Rating C90 | 19600 lbf |
| Cone Width | 1 15/16 in |
| Weight | 11.37 LB |
| EAN or UPC | 53893384146 |

