- 71000 Series Double Cone
- 4 1/2" Straight Bore
- 4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 4 1/2 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| Origin | Cones |
| K Factor | 1.404131 |
| Cone Type | Double Cone |
| Bore Type | Round Bore |
| Cone Width | 4 in |
| O.D. | N/A |
| Tolerance | Standard |
| Series | 71000 |
| Bearing Type | Double Cone |
| Radial Rating | 19621.2 lbf |
| Enclosure | Open |
| Cup Width | N/A |
| Weight | 16.392 LB |
| EAN or UPC | 53893383330 |

