- 71000 Series Single Cone
- 4.3288" Straight Bore
- 1 15/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Enclosure | Open |
| K Factor | 1.404131 |
| I.D. | 4.3288 in |
| O.D. | N/A |
| Cup Width | N/A |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Radial Rating | 19621.2 lbf |
| Cone Width | 1 15/16 in |
| Bearing Type | Single Cone |
| Origin | Cones |
| Tolerance | Standard |
| Series | 71000 |
| Weight | 8.361 LB |
| EAN or UPC | 53893382043 |

