- 66 mm Shaft Diameter
- 101.57 mm Housing Bore
- 19.81 mm Width
- Dual Lip w/One Spring
- Internal
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 66 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Construction | 47 |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Pressure | 7 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Housing Bore Dia. | 101.57 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.321 LB |
| EAN or UPC | 53893500867 |

