- 25 mm Shaft Diameter
- 35 mm Housing Bore
- 7 mm Width
- Single Lip w/Spring
- Internal
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 35 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 25 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 7 psi |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Construction | 48 |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Weight | 0.021 LB |
| EAN or UPC | 53893500584 |

