- Series 710000 Single Cup
- 16" OD x 1 9/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Cup Width | 1.5625 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| Series | 710000 |
| Enclosure | N/A |
| Material | Steel |
| K Factor | 1.237529 |
| Tolerance | Standard |
| Origin | Cups |
| O.D. | 16 in |
| Radial Rating | 51521.5 lbf |
| Weight | 19.73 LB |
| EAN or UPC | 53893665108 |

