- 9.466" Shaft Diameter
- 10.875" Housing Bore Diameter
- .375" Width
- Nitrile
- Type230
| Housing Bore Dia. | 10 7/8 in |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 2,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Temperature Range [Max] | 225 °F |
| Pressure | 0 psi |
| Temperature Range [Min] | -40 °F |
| Construction | 230 |
| Spring Material | None |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 9.466 in |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Weight | 0.74 LB |

