- 32 mm Shaft Diameter
- 43 mm Housing Bore
- 7 mm Width
- Dual Lip w/One Spring
- Internal
| Seal Design | Bonded Design |
| Housing Bore Dia. | 43 mm |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Pressure | 7 psi |
| Surface Speed [Nom] | 3,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Shaft Dia. | 32 mm |
| Construction | 32 |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Weight | 0.083 LB |
| EAN or UPC | 53893476773 |

