- 51 mm Shaft Diameter
- 63 mm Housing Bore Diameter
- 8.5 mm Width
- Nitrile
- Type49
| Construction | 49 |
| Housing Bore Dia. | 63 mm |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Shaft Dia. | 51 mm |
| Temperature Range [Max] | 225 °F |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Lip Style | Internal |
| Lip Type | Dual Lip w/o Spring |
| Weight | 0.051 LB |
| EAN or UPC | 53893499253 |

