
- 1.479" Shaft Diameter
- 2.563" Housing Bore
- 0.470" Width
- Special Construction
- Internal
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
Construction | Special |
Case Construction | Special Construction |
Lip Type | Special Construction |
Shaft Dia. | 1.479 in |
Seal Application | General Purpose |
Surface Speed [Nom] | 2,000 ft/min |
Pressure | 0 psi |
Inch/Metric | Inch |
Housing Bore Dia. | 2.563 in |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Lip Material | Nitrile |
Temperature Range [Max] | 225 °F |
Spring Material | N/A |
Weight | 0.114 LB |
EAN or UPC | 53893499079 |
