- 1.004" Shaft Diameter
- 1.516" Housing Bore
- 0.335" Width
- Single Lip w/Spring
- Internal
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.516 in |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Construction | 35 |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Pressure | 7 psi |
| Shaft Dia. | 1.004 in |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Weight | 0.053 LB |
| EAN or UPC | 53893499062 |

