- 45 mm Shaft Diameter
- 67 mm Housing Bore Diameter
- 8 mm Width
- Fluoroelastomers
- Type32
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Shaft Dia. | 45 mm |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 67 mm |
| Construction | 32 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Pressure | 7 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 0.104 LB |
| EAN or UPC | 53893498942 |

