
- 52 mm Shaft Diameter
- 62 mm Housing Bore
- 5.5 mm Width
- Special Construction
- Internal
Surface Speed [Nom] | 2,000 ft/min |
Construction | Special |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
Housing Bore Dia. | 62 mm |
Inch/Metric | Metric |
Shaft Dia. | 52 mm |
Seal Application | General Purpose |
Lip Style | Internal |
Seal Design | Assembled Design |
Temperature Range [Max] | 225 °F |
Lip Material | Nitrile |
Spring Material | N/A |
Case Construction | Special Construction |
Pressure | 0 psi |
Lip Type | Special Construction |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.084 LB |
EAN or UPC | 53893498584 |
