- 68 mm Shaft Diameter
- 84 mm Housing Bore
- 8.5 mm Width
- Dual Lip w/One Spring
- Internal
| Shaft Dia. | 68 mm |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Spring Material | Carbon Steel Garter |
| Construction | 32 |
| Pressure | 7 psi |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Temperature Range [Min] | -30 °F |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Lip Material | Acrylates |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 84 mm |
| Temperature Range [Max] | 300 °F |
| Weight | 0.191 LB |
| EAN or UPC | 53893498348 |

