- 38 mm Shaft Diameter
- 62 mm Housing Bore
- 6 mm Width
- Dual Lip w/o Spring
- Internal
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | None |
| Lip Type | Dual Lip w/o Spring |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Construction | 49 |
| Shaft Dia. | 38 mm |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Housing Bore Dia. | 62 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 0 psi |
| Weight | 0.094 LB |
| EAN or UPC | 53893476698 |

