- 1.628" Shaft Diameter
- 2.122" Housing Bore
- 0.343" Width
- Dual Lip w/One Spring
- Internal
| Housing Bore Dia. | 2.122 in |
| Seal Application | General Purpose |
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Construction | Special |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 1.628 in |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Weight | 0.051 LB |
| EAN or UPC | 53893498065 |

