- 2.200" Shaft Diameter
- 2.804" Housing Bore
- 0.300" Width
- Special Construction
- Internal
| Housing Bore Dia. | 2.804 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Spring Material | N/A |
| Case Construction | Special Construction |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Shaft Dia. | 2.2 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Special Construction |
| Temperature Range [Max] | 300 °F |
| Construction | Special |
| Temperature Range [Min] | -20 °F |
| Lip Material | Polyacrylate |
| Weight | 0.115 LB |
| EAN or UPC | 53893497822 |

