- 50 mm Shaft Diameter
- 80 mm Housing Bore
- 16 mm Width
- Special Construction
- Internal
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Acrylates |
| Case Construction | Special Construction |
| Temperature Range [Max] | 300 °F |
| Lip Type | Special Construction |
| Spring Material | N/A |
| Shaft Dia. | 50 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Temperature Range [Min] | -30 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Housing Bore Dia. | 80 mm |
| Seal Application | General Purpose |
| Construction | Special |
| Pressure | 0 psi |
| Weight | 0.211 LB |
| EAN or UPC | 53893497136 |

