- 2.832" Shaft Diameter
- 3 5/8" Housing Bore
- 0.374" Width
- Dual Lip w/One Spring
- Internal
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Construction | 32 |
| Surface Speed [Nom] | 3,000 ft/min |
| Housing Bore Dia. | 3 5/8 in |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 7 psi |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Shaft Dia. | 2.832 in |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Weight | 0.221 LB |
| EAN or UPC | 53893496733 |

