Skip to content Skip to navigation menu
Dual Lip with One Spring

710070

Dual Lip with One Spring
Item #101097007
  • 33 mm Shaft Diameter
  • 44 mm Housing Bore
  • 7 mm Width
  • Dual Lip w/One Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Dual Lip with One Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 33 mm Shaft Diameter
  • 44 mm Housing Bore
  • 7 mm Width
  • Dual Lip w/One Spring
  • Internal
Pressure 7 psi
Case Construction Steel Case w/o Inner Case
Lip Style Internal
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Lip Type Dual Lip w/One Spring
Shaft Dia. 33 mm
Housing Bore Dia. 44 mm
Seal Design Bonded Design
Inch/Metric Metric
Seal Application General Purpose
Construction 47
Cover/Compensation Ring/Plate Required No
Spring Material Carbon Steel Garter
Temperature Range [Max] 225 °F
Lip Material Nitrile
Weight 0.033 LB
EAN or UPC 53893496658
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison