
- 2" Shaft Diameter
- 2 1/2" Housing Bore
- 1/4" Width
- Special Construction
- Internal
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 2 1/2 in |
Shaft Dia. | 2 in |
Construction | Special |
Surface Speed [Nom] | 2,000 ft/min |
Seal Application | General Purpose |
Inch/Metric | Inch |
Case Construction | Special Construction |
Pressure | 0 psi |
Spring Material | N/A |
Temperature Range [Max] | 3e-037, 3e-037 |
Lip Material | Urethane |
Lip Style | Internal |
Seal Design | Assembled Design |
Lip Type | Special Construction |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
Temperature Range [Min] | 3e-037, 3e-037 |
Weight | 0.084 LB |
EAN or UPC | 53893496375 |
