- 1.437" Shaft Diameter
- 2.437" Housing Bore
- 1/4" Width
- Single Lip w/o Spring
- Internal
| Construction | 44 |
| Seal Design | Bonded Design |
| Spring Material | None |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.437 in |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.437 in |
| Weight | 0.43 LB |

