- Series 69000 Single Cup
- 6.303" OD x 0.8780" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Tolerance | Standard |
| Cup Width | 0.878 in |
| Series | 69000 |
| Radial Rating | 9750.2 lbf |
| K Factor | 1.381477 |
| O.D. | 6.303 in |
| Cone Width | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Origin | Cups |
| Weight | 1.885 LB |
| EAN or UPC | 53893380827 |

