- 69000 Series Single Cone
- 3.5430" Straight Bore
- 1 3/16" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cone Width | 1 3/16 in |
| Radial Rating | 9750.2 lbf |
| Shaft Fillet Radius [Max] | 0.090 in |
| Cone Type | Single Cone |
| Origin | Cones |
| K Factor | 1.381477 |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| Tolerance | Standard |
| Bore Type | Round Bore |
| I.D. | 3.543 in |
| Cup Width | N/A |
| Series | 69000 |
| Weight | 3.572 LB |
| EAN or UPC | 53893380025 |

