- 1.812" Shaft Diameter
- 4.123" Housing Bore
- 0.746" Width
- Dual Lip w/One Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Housing Bore Dia. | 4.123 in |
| Cover/Compensation Ring/Plate Required | No |
| Construction | 21 |
| Lip Style | Internal |
| Pressure | 7 psi |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,000 ft/min |
| Temperature Range [Min] | -50 °F |
| Seal Application | General Purpose |
| Lip Material | Leather |
| Shaft Dia. | 1.812 in |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 200 °F |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.243 LB |
| EAN or UPC | 53893466873 |

