- 68000 Series Single Cone
- 4 5/8" Straight Bore
- 1 1/4" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Origin | Cones |
| K Factor | 1.175143 |
| Enclosure | Open |
| Radial Rating | 10551.4 lbf |
| I.D. | 4 5/8 in |
| Cone Width | 1 1/4 in |
| Bearing Type | Single Cone |
| Series | 68000 |
| Cup Width | N/A |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.310 in |
| Tolerance | Standard |
| Weight | 3.816 LB |
| EAN or UPC | 53893378855 |

