- 68000 Series Single Cone
- 4 5/8" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| Material | Steel |
| Cone Width | 1 1/4 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Series | 68000 |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Origin | Cones |
| I.D. | 4 5/8 in |
| Weight | 3.845 LB |
| EAN or UPC | 53893378688 |

