- Tapered Roller Bearing Set
- 3 3/4" ID x 6 5/8" OD x 1 5/8" Wide
- Class 2 (Standard)
| O.D. | 6.625 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| End Play | 0.008 in |
| Assembly | TS |
| One-Row Radial Rating C90 | 14300 lbf |
| Cone/Cup | Cup/Cone |
| I.D. | 3 3/4 in |
| Static Load Rating [Max] | 86700 lbf |
| K Factor | 1.24 |
| Series | 675 |
| Housing Shoulder Diameter | 6.3 in |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | 1 5/8 in |
| Cup Width | 1 3/16 in |
| Weight | 31.664 LB |
| EAN or UPC | 53893078328 |

