- 1.940" Shaft Diameter
- 2.500" Housing Bore Diameter
- .250" Width
- Nitrile
- Type286
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Spring Material | None |
| Housing Bore Dia. | 2 1/2 in |
| Lip Type | Dual Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Case Construction | Steel Case w/o Inner Case |
| Construction | 286 |
| Pressure | 0 psi |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.94 in |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Weight | 0.054 LB |
| EAN or UPC | 53893466859 |

