- Tapered Roller Bearing Set
- 23 1/2" ID x 27" OD x 0.5312" Wide
- Class 2 (Standard)
| I.D. | 23 1/2 in |
| Cup Width | 1 in |
| Static Load Rating [Max] | 217000 lbf |
| One-Row Radial Rating C90 | 19600 lbf |
| Assembly | TSF |
| Series | 680000 |
| O.D. | 27 in |
| K Factor | 1.11 |
| Cone/Cup | Cup/Cone |
| Cone Width | 1 1/4 in |
| Housing Shoulder Diameter | 26.34 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Class 2 (Standard) |
| Weight | 36.2 LB |
| EAN or UPC | 53893663302 |

