- 67900 Series Single Cone
- 8 1/4" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 8 1/4 in |
| Cone Type | Single Cone |
| Series | 67900 |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Radial Rating | 22884.5 lbf |
| Cup Width | N/A |
| Cone Width | 1 13/16 in |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| K Factor | 1.147135 |
| Material | Steel |
| Origin | Cones |
| Weight | 11.95 LB |
| EAN or UPC | 53893377537 |

