- 67900 Series Single Cone
- 8 1/8" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| O.D. | N/A |
| Cone Width | 1 13/16 in |
| Enclosure | Open |
| Cup Width | N/A |
| Origin | Cones |
| Series | 67900 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 8 1/8 in |
| Material | Steel |
| Weight | 12.006 LB |
| EAN or UPC | 53893376653 |

