- 5/8" Shaft Diameter
- 1" Housing Bore
- 0.156" Width
- Single Lip w/o Spring
- Internal
| Lip Material | Acrylates |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Min] | -30 °F |
| Construction | 4S |
| Housing Bore Dia. | 1 in |
| Shaft Dia. | 0.625 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Temperature Range [Max] | 300 °F |
| Spring Material | None |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Weight | 0.02 LB |

