- 67800 Series Double Cone
- 7 1/2" Straight Bore
- 3.5310" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Double Cone |
| Cone Width | 3.531 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Type | Double Cone |
| Cup Width | N/A |
| I.D. | 7 1/2 in |
| Enclosure | Open |
| Bore Type | Round Bore w/ Keyway |
| O.D. | N/A |
| Radial Rating | 22469.4 lbf |
| Material | Steel |
| Origin | Cones |
| Tolerance | Standard |
| K Factor | 1.223838 |
| Series | 67800 |
| Weight | 22.313 LB |
| EAN or UPC | 53893374765 |

