- Timken TQO assembly
- consists of 2-67885DW cone, 1-67820CD cup, 2-67820 cup , 1 -X1H-67885 spacer, and 2- Y1S-67820 .008" E.P.
- Standard Tolerance
| Tolerance | Standard |
| I.D. | 7 1/2 in |
| Series | 67800 |
| K Factor | 1.23 |
| Assembly | TQO |
| End Play | 0.008 in |
| O.D. | 10.5 in |
| Static Load Rating [Max] | 376000 lbf |
| Weight | 70.02 LB |
| EAN or UPC | 53893374895 |

