- Tapered Roller Bearing Set
- 7 1/2" ID x 10 1/2" OD x 1 7/8" Wide
- Class 0
| Series | 67800 |
| K Factor | 1.22 |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 188000 lbf |
| Housing Shoulder Diameter | 10.2 in |
| Cup Width | 1 1/2 in |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 10.5 in |
| Cone Width | 1.8438 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 7 1/2 in |
| Tolerance | Class 0 (High-Precision) |
| One-Row Radial Rating C90 | 22500 lbf |
| Weight | 18.109 LB |
| EAN or UPC | 53893373904 |

