- 67800 Series Single Cone
- 7 1/2" Straight Bore
- 1.8440" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| I.D. | 7 1/2 in |
| Enclosure | Open |
| Cone Type | Single Cone |
| Series | 67800 |
| Origin | Cones |
| Cup Width | N/A |
| Tolerance | Precision |
| Material | Steel |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Cone Width | 1.844 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 11.596 LB |
| EAN or UPC | 53893373751 |

